Shop All Parking Signs
Signmission
Reserved Parking Penalty $100 to $500 Tow-Away Zone W/ Heavy-Gauge Alum, 18" x 24", BG-1824-22989
Mfr # A-DES-BG-1824-22989
Zoro # G509588549
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1824-22989
- Zoro # G509588549
- UPC # 785590006853
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Non-Conformance Area Sign, Landscape (OS-NS-P-1218-L-15057)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (125LEDFR120A)
- MSA SAFETY Full Body Harness, M, Nylon (10197364)
- KONG USA Full, Black (864N15400KK)
- SIGNMISSION No Parking In Driveway Unauthorized Vehicles Towed Aluminum, 12" x 18", A-1218-25028 (A-1218-25028)
- SIGNMISSION Barber Shop Customer Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24329 (A-1218-24329)
- SIGNMISSION Do Not Block Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24156 (A-1824-24156)
- SIGNMISSION Handicapped Parking $250 Fine Section 45 Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23919 (A-1218-23919)
- SIGNMISSION No Parking on Bridge Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23699 (A-1218-23699)
- SIGNMISSION Customer and Visitor Parking With Right Arrow Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24215 (A-1218-24215)
- LYLE Parking Sign, 6"H, 12"W, Aluminum, T1-1005-DG_12x6 (T1-1005-DG_12x6)
- Signmission Signs