Shop All Parking Signs
Signmission
Reserved Parking One Parking Space Per Owner Violators Towed Away Veh Alum, 18" x 18", G-1818-23044
Mfr # A-DES-G-1818-23044
Zoro # G509582561
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-G-1818-23044
- Zoro # G509582561
- UPC # 196617225124
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPAC STICKER, MEDICAL RESERVE CORPS (C0016-MRC)
- LYLE Decal Danger Electrical Room, 7"x5" (LCU4-0550-ND_7X5)
- ZORO SELECT Handle (SSLS107G)
- NEVS GHS Label - 70% Ethanol Danger 1-1/8" x 3" (GHS-0011)
- SIGNMISSION Reserved Parking Sign Reserved Parking f Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23042 (A-1218-23042)
- SIGNMISSION Contractor Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Misc - Contractor Parking Only (A-1218 Misc - Contractor Parking Only)
- SIGNMISSION Electric Vehicle Parking While Charging W/ Graphic Heavy-Gauge Alum Parking, 18" x 24", A-1824-24113 (A-1824-24113)
- SIGNMISSION 3 Hour Parking-Parking for Customers Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24428 (A-1218-24428)
- SIGNMISSION No Parking Fire Zone w/ double arrow 1 12inx18in Heavy Gauge, A-1218 Fire Lane (A-1218 Fire Lane - No PK Fire Z double 1)
- SIGNMISSION Reserved For Doctors 12inx18in Heavy Gauge Aluminums, A-1218 Doctors - Reserved For Doctors (A-1218 Doctors - Reserved For Doctors)
- LYLE No Parking Sign, 18" x 12, T1-2888-EG_12x18 (T1-2888-EG_12x18)
- Signmission Parking Signs