Shop All Parking Signs
Signmission
Reserved Parking No Resident Parking Heavy-Gauge Aluminum Sign, 24" x 18", G-1824-23045
Mfr # A-DES-G-1824-23045
Zoro # G509598159
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-G-1824-23045
- Zoro # G509598159
- UPC # 196617143510
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0023BL)
- ZORO SELECT Replacement Cleats, 1/2 x 1/2 In, PK30 (CLEAT-30)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR402)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A6, HPPE/Steel, ANSI, L, PR (KCI5SN-04-L)
- SIGNMISSION No Parking on Bridge Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23699 (A-1218-23699)
- SIGNMISSION No Parking Fire Lane Authorized Personnel Alum Rust Proof Parking Sign, 18" x 24", A-1824-23621 (A-1824-23621)
- SIGNMISSION No Parking by Order of Fire Marshal Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23628 (A-1218-23628)
- SIGNMISSION Parking Lot Sign Exit Here Heavy-Gauge Aluminum Sign, 18" L, 12" H, A-1218-23424 (A-1218-23424)
- SIGNMISSION Do Not Park in Front of Door Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24145 (A-1218-24145)
- SIGNMISSION PARK HERE DECAL sticker parking garage valet car automobile short term, 12" x 4.5", D-12 Park Here (D-12 Park Here)
- CONDOR No Parking Sign, 14" W, 20" H, English, Spanish, Vinyl, White (478D05)
- Signmission Signs