Shop All Parking Signs
Signmission
Reserved Parking-for Senior Adults Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23148
Mfr # A-1824-23148
Zoro # G509592454
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-23148
- Zoro # G509592454
- UPC # 785590106096
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, S, PR (263352)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, 6XL (70129_480-6XL)
- AZUSA SAFETY Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, S, 100 PK, Black (ND6020)
- THE BRUSH MAN Leather Knee Pads, Felt Lining, Adj Leather Straps PR (KNEE PAD-ONE)
- SIGNMISSION Park Your Own Risk Fly or Foul Balls May Strike Vehicles Heavy-Gauge Alum, 24" x 18", BW-1824-23482 (A-DES-BW-1824-23482)
- SIGNMISSION Reserved Parking Wheelchair Only With Graphic Heavy-Gauge Alum. Sign, 12" x 18", A-1218-22996 (A-1218-22996)
- SIGNMISSION Reserved Parking-Employee of Month, Red & White Aluminum Sign, 18" x 18", RW-1818-23149 (A-DES-RW-1818-23149)
- SIGNMISSION Parking Lot Sign Visitors Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24622 (A-1218-24622)
- SIGNMISSION Reserved Parking for Building Maintenance Personnel Only Unauthorized Vehicles Towed, A-1824-23129 (A-1824-23129)
- SIGNMISSION OSHA Notice Sign, NOTICE Do Not Park With Symbol, 18in X 12in Decal, 12" W, 18" L, Portrait (OS-NS-D-1218-V-15473)
- LYLE No Parking Any Time Sign, 18" x 12, R7-1L-12HA (R7-1L-12HA)
- Signmission Parking Signs