Shop All Parking Signs
Signmission
Reserved Parking for Safety Employee of the Month Unauthorized Vehicles Towed Away, G-1818-23077
Mfr # A-DES-G-1818-23077
Zoro # G509596346
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-G-1818-23077
- Zoro # G509596346
- UPC # 196617223670
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAXSHER Wildland Fire Shirt, 2XL, Yellow, Zipper (FC106-XXL)
- 3M Fire Barrier Mortar, 5 gal., Off-White (MORTAR-28LB*)
- RED KAP 508Ltb Mens Lt. Blue Ls Lab Coat (5080LB RG L)
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H, PK3 (A1106KAS3GRN)
- SIGNMISSION OSHA Sign, Park Rules Park In Designated Spaces, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-NS-D-35-L-17122)
- SIGNMISSION Do Not Park in Front of Door Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24146 (A-1218-24146)
- SIGNMISSION Reserved Parking With Handicapped Symbol And Arrow Aluminum, 12" x 18", A-1218-24776 (A-1218-24776)
- SIGNMISSION Handicapped Parking During Church Hours With Graphic Rust Proof Parking, A-1824-23916 (A-1824-23916)
- SIGNMISSION Event Parking Only With Left Arrow Heavy-Gauge Aluminum Architectural Sign, 24" x 18", BU-1824-24072 (A-DES-BU-1824-24072)
- SIGNMISSION Permit Parking Only Unauthorized Vehicles Towed 12inx18ins, A-1218 Permit Parkings - Permit Un (A-1218 Permit Parking Signs - Permit Un)
- SIGNMISSION This Is Not A Parking Space Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22813 (A-1218-22813)
- Signmission Signs