Shop All Parking Signs
Signmission
Reserved Parking for Physicians Unauthorized Vehicles Towed Away Alum Sign, 18" x 18", TG-1818-23082
Mfr # A-DES-TG-1818-23082
Zoro # G509586774
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-TG-1818-23082
- Zoro # G509586774
- UPC # 196617223434
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Exec Multi-Ling Caution Sign, Gold (1867507)
- FIRST AID ONLY Personal Eye Wash Bottle, 1 oz., PK12 (H703)
- MCR SAFETY Bi-Polymer Coated Gloves, Palm Coverage, Black, XL, PR (N9674XL)
- NOTRAX 36" L x PVC, 1" Thick (621S3036BY)
- SIGNMISSION Please Do Not Block Garage Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23296 (A-1824-23296)
- SIGNMISSION No Parking Or Standing Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 Emergency - No Pk Standing (A-1218 Emergency - No Pk Standing)
- SIGNMISSION No Parking Fire Zone w/ double arrow 1 12inx18in Heavy Gauge, A-1218 Fire Lane (A-1218 Fire Lane - No PK Fire Z double 1)
- SIGNMISSION Tenant Parking Display Permit Violators Towed Owner Expense Alum Sign, 18" L, 24" H, BS-1824-22826 (A-DES-BS-1824-22826)
- SIGNMISSION No Parking with right arrow 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - No right (A-1218 No Parking Signs - No right)
- SIGNMISSION Private Driveway No Turn Around 12inx18in Heavy Gauge Aluminums, A-1218 Driveway - Private No Turn (A-1218 Driveway - Private No Turn)
- HILLMAN English Black No Parking Sign 8 in. H X 12 in. W, 6PK (839902)
- Signmission Signs