Shop All Parking Signs
Signmission
Reserved Parking for Guests Only Unauthorized Vehicles Towed Away With Tow Away Grap, BS-1824-23100
Mfr # A-DES-BS-1824-23100
Zoro # G709579897
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BS-1824-23100
- Zoro # G709579897
- UPC # 196617145927
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Flammable Safety Cabinet, 30 gal., Yellow (42X499)
- BOLLE SAFETY Safety Glasses, Lens Color Clear, Rimless (SWIFTN10U)
- KLEENGUARD Disposable Coveralls, Xl, 25 PK, White, KleenGuard(TM) A45, Zipper (41494)
- PAULSON Sun Shield, Fits Fibre Metal, Grey/White (A-S4-F)
- SIGNMISSION Customer Parking Only No Overnight Parking Unauthorized Vehicles Towed at Owner Expen, BU-1818-24206 (A-DES-BU-1818-24206)
- SIGNMISSION Office Parking Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Employee - Office Pk Only (A-1218 Employee - Office Pk Only)
- SIGNMISSION Cycle Parking Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Bicycle - Cycle Pk Only (A-1218 Bicycle - Cycle Pk Only)
- SIGNMISSION No Parking w/P No Parking symbol & dbl arrow 12inx18in Hvy Ga Alum., A-1218 No Parkings (A-1218 No Parking Signs - P sym double)
- SIGNMISSION Ambulance Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25305 (A-1218-25305)
- SIGNMISSION Truck Sign Truck Parking Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-22785 (A-1824-22785)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-6206-EG_12x18 (T1-6206-EG_12x18)
- Signmission Signs