Shop All Parking Signs
Signmission
Reserved Parking for Employee of the Year Unauthorized Vehicles Towed Away, A-DES-BU-1818-23108
Mfr # A-DES-BU-1818-23108
Zoro # G509597848
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BU-1818-23108
- Zoro # G509597848
- UPC # 196617222154
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 28In, Orange (6FHC6)
- HY-KO 2.375In Self-Adhesive White Numbers, 2PK (A02193)
- BRADY Stop Sign, 24" H, 24" W, Aluminum, Octagon, English, 124512 (124512)
- PIP Unlined Unsupported Nitrile Gloves, 15 Mil, Green, L (50-N140G/L)
- SIGNMISSION You Must Display Valid Parking Permit to Park Here Alum Sign, 18" x 24", BG-1824-22694 (A-DES-BG-1824-22694)
- SIGNMISSION Visitor Parking Only All Others Will Be Towed Heavy-Gauge Alum. Sign, 12" x 18", A-1218-22730 (A-1218-22730)
- SIGNMISSION Veteran Parking Thank You for Your Service Heavy-Gauge Aluminum Sign, 24" x 18", TG-1824-22737 (A-DES-TG-1824-22737)
- SIGNMISSION Permit Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Permit Parkings - Permit On (A-1218 Permit Parking Signs - Permit On)
- SIGNMISSION No Parking-Tow Away Zone 247 Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23792 (A-1824-23792)
- SIGNMISSION No Parking Private Property Vehicles Ticketed Towed Owners Expense Alum, 24" L, 18" H, A-1824-23798 (A-1824-23798)
- LYLE No Idling Parking Sign, 18" W, 12" H, English, Aluminum (T1-6285-HI_18x12)
- Signmission Parking Signs