Shop All Parking Signs
Signmission
Reserved Parking for Electric Vehicles 4 Hour Limit Violators Towed Alum, 24" x 18", TG-1824-23112
Mfr # A-DES-TG-1824-23112
Zoro # G509585876
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-TG-1824-23112
- Zoro # G509585876
- UPC # 196617146566
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Work Boot (GB00593 M 130)
- WERNER Cross Arm Strap (Web, O-Ring, D-ring) (A111010)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter O 1 pc, 6PK (840826)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1169-RA_14X10 (U5-1169-RA_14X10)
- SIGNMISSION Not Responsible for Damage or Theft to Vehicles Left in Parking Lot Alum, 18" x 18", TG-1818-23543 (A-DES-TG-1818-23543)
- SIGNMISSION Pick-Up And Drop-Off Only No Parking 12inx18in Heavy Gauges, A-1218 School Parking Only - Pick Drop (A-1218 School Parking Only - Pick Drop)
- SIGNMISSION Reserved Parking Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 Reserved Parking Signs - Re Pk (A-1218 Reserved Parking Signs - Re Pk)
- SIGNMISSION Dont Even Think About Parking Here 12inx18in Heavy Gauges, A-1218 Driveway - Dont Even Think (A-1218 Driveway - Dont Even Think)
- SIGNMISSION Parking Left Arrow Yard Sign & Stake outdoor plastic coroplast window, C-1216 Parking Left Arrow (C-1216 Parking Left Arrow)
- SIGNMISSION PARKING UP ARROW sticker lot garage valet straight ahead, 12" x 4.5", D-12 Parking Up Arrow (D-12 Parking Up Arrow)
- C.H. HANSON Ch Hanson No Trespassin G 2 Characters, 12403 (12403)
- Signmission Parking Signs