Shop All Parking Signs
Signmission
Reserved Parking for Electric Vehicle Only Unauthorized Vehicles Towed Away, A-DES-TG-1818-23113
Mfr # A-DES-TG-1818-23113
Zoro # G309586806
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-TG-1818-23113
- Zoro # G309586806
- UPC # 196617221935
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Stencil, No Parking, 30 x 46 In. (70002)
- CROWN MATTING TECHNOLOGIES Heavy Duty Carpet Mat, Charcoal, 4 ft. W x (MN 0046AC)
- RED KAP Mens Ss Dk Blue Workshirt, L (SP24DB SS L)
- 3M Cartridge, 3M 6000/7000/FF-400 Series, Organic Vapor (OV), Bayonet, Black, 2 Pack (6001)
- SIGNMISSION No Parking Do Not Block Entrance, Green & White Aluminum Sign, 18" x 18", GW-1818-23752 (A-DES-GW-1818-23752)
- SIGNMISSION OSHA Sign, Employee Parking All Others Towed, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-NS-A-1218-V-11957)
- SIGNMISSION Reserved Parking Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 Reserved Parking Signs - Re Pk (A-1218 Reserved Parking Signs - Re Pk)
- SIGNMISSION Reserved For Doctors 12inx18in Heavy Gauge Aluminums, A-1218 Doctors - Reserved For Doctors (A-1218 Doctors - Reserved For Doctors)
- SIGNMISSION Please Do Not Drive Or Park On Grass, Heavy-Gauge Aluminum, 12" x 18", A-1218-24880 (A-1218-24880)
- SIGNMISSION Compact Car Parking W/ Bidirectional Arrow Alum Rust Proof Parking Sign, 18" x 24", A-1824-24253 (A-1824-24253)
- SIGNMISSION Reserved Parking Maximum Penalty $250 W Heavy-Gauge Aluminum Sign, 18" L, 12" H, A-1218-23065 (A-1218-23065)
- Signmission Parking Signs