Shop All Parking Signs
Signmission
Reserved Parking for Doctors Unauthorized Vehicles Towed Away, A-DES-BG-1818-23115
Mfr # A-DES-BG-1818-23115
Zoro # G509593314
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1818-23115
- Zoro # G509593314
- UPC # 785590049799
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICHE XL Nylon Cooling Vest, Silver (6529-SILVERXL)
- BRADLEY Safety Shower, Wall Mount (S19-120A)
- DISASTER MANAGEMENT SYSTEMS Tabletop MCI, Multi-Casualty Incident (DMS 05844)
- GSS SAFETY Class 3 Waterproof Quilt-Lined Bomber (8001-TALL 2XL)
- SIGNMISSION Valet Parking Only Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-22758 (A-1824-22758)
- SIGNMISSION Private Parking Lot Unauthorized Vehicles Towed at Owner Expense Parking, A-1824-23264 (A-1824-23264)
- SIGNMISSION Designer Series-Future Resident Parking 9:00 To 6:00 Black & White, 18" x 18", BW-1818-9841 (A-DES-BW-1818-9841)
- SIGNMISSION No Parking Fire Lane Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23622 (A-1824-23622)
- SIGNMISSION No Parking Fire Lane W/ Striped Border Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-23623 (A-1824-23623)
- SIGNMISSION Private Parking Unauthorized Vehicles Towed 12inx18in Aluminums, A-1218 Tow Away Parkings - Priv (A-1218 Tow Away Parking Signs - Priv)
- SIGNMISSION Reserved Parking Sign Vendor Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23027 (A-1218-23027)
- Signmission Parking Signs