Shop All Parking Signs
Signmission
Reserved Parking for Doctors Only Unauthorized Vehicles Towed Away, A-DES-BG-1818-23116
Mfr # A-DES-BG-1818-23116
Zoro # G509581618
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1818-23116
- Zoro # G509581618
- UPC # 785590049782
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KA, Red, 1-3/4"H, PK6 (123342)
- TINGLEY Workbrutes Overshoes, Mens, XL, Pull On, Black, PVC, PR (35111)
- TAPE LOGIC Tape Logic® Flame Labels, "Priority" (Bill of Lading), 1 1/2" x 2", Red/Black, 500/Roll (DL1391)
- NMC Safety Sign, NOTICE FACE MASK REQUIRED BEYOND THIS POINT, Aluminum 040, EnglishSpanish, 14 H x 10 (ESN523AB)
- SIGNMISSION Visitor Parking Only Sign 12inx18in Heavy Gauge Aluminum Signs, 18" L, 12" H, A- Ho - Vis Pk Only (A- Ho - Vis Pk Only)
- SIGNMISSION Head In Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 (A-1218 Misc - Head In Parking Only)
- SIGNMISSION Paramedic Parking W/ 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Hospital - Paramedic Pk (A-1218 Hospital - Paramedic Pk Symbol)
- SIGNMISSION Compact Car Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Misc - Compact Car Only (A-1218 Misc - Compact Car Only)
- SIGNMISSION No Parking Bus Loading Zone No Entacionamiento Bus De Carga Zona Parking, A-1824-23756 (A-1824-23756)
- SIGNMISSION Not Responsible for Damage or Theft to Vehicles Left in Parking Lot Alum, 18" x 18", TG-1818-23543 (A-DES-TG-1818-23543)
- SIGNMISSION Do Not Block Driveway Unauthorized Vehicles Towed Away with Graphic, A-1824-24167 (A-1824-24167)
- Signmission Parking Signs