Shop All Parking Signs
Signmission
Reserved Parking for Church Members Unauthorized Vehicles Towed Away Alum, 24" x 18", BU-1824-23125
Mfr # A-DES-BU-1824-23125
Zoro # G509595172
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-BU-1824-23125
- Zoro # G509595172
- UPC # 196617147020
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 7 1 pc, 3PK (840566)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Gray/Green, XL, PR (350XL-10)
- ZORO SELECT Horizontal Glove Dispenser, PETG, 2 Boxes (3RZT2)
- CONDOR Safety Glasses, Green Anti-Scratch (4VCA7)
- SIGNMISSION No Parking Private and Active Driveway Do Not Block Unauthorized Vehicles Will Be Cit, RW-1824-23801 (A-DES-RW-1824-23801)
- SIGNMISSION No Parking Between Signs With Right Arrow, Heavy-Gauge Aluminum, 12" x 18", A-1218-25054 (A-1218-25054)
- SIGNMISSION Do Not Block Door at Anytime Violators Will Be Towed Away at Owner Expense, A-1824-24185 (A-1824-24185)
- SIGNMISSION Electric Vehicle Parking W/ Graphic Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-24116 (A-1824-24116)
- SIGNMISSION Reserved Parking Resident Parking Only With Bi-Directional Arrow Parking, A-1824-23039 (A-1824-23039)
- SIGNMISSION Patient Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Hospital - Patient Parking Only (A-1218 Hospital - Patient Parking Only)
- BRADY Traffic Sign, 18"H, 12"W, Plastic, 129613 (129613)
- Signmission Signs