Shop All Parking Signs
Signmission
Reserved Parking for Choir Unauthorized Vehicles Towed Away Alum Sign, 24" x 18", BS-1824-23128
Mfr # A-DES-BS-1824-23128
Zoro # G309589340
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-BS-1824-23128
- Zoro # G309589340
- UPC # 196617147167
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Printer Label, White, Labels/Roll: 5500 (22D089)
- CONDOR Full Body Harness, L, Polyester (61DD45)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-QCDUB)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-2)
- SIGNMISSION PARK HERE BANNER SIGN parking garage valet car automobile short term, 120" x 48", B-120 Park Here (B-120 Park Here)
- SIGNMISSION Compact Car Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Misc - Compact Car Only (A-1218 Misc - Compact Car Only)
- SIGNMISSION Loading And Unloading Zone, Heavy-Gauge Aluminum, 12" x 18", A-1218-25117 (A-1218-25117)
- SIGNMISSION 3 Hour Parking-Parking for Customers Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24428 (A-1218-24428)
- SIGNMISSION Parking Lot Exit Right Arrow Heavy-Gauge Aluminum Architectural Sign, 18" L, 24" H, BW-1824-23421 (A-DES-BW-1824-23421)
- SIGNMISSION Reserved Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24781 (A-1218-24781)
- SIGNMISSION Reserved Parking for Visitors Unauthoriz Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23069 (A-1218-23069)
- Signmission Parking Signs