Shop All Parking Signs
Signmission
Reserved Parking for Bicycle Unauthorized Vehicles Towed Away Alum Sign, 24" x 18", BW-1824-23131
Mfr # A-DES-BW-1824-23131
Zoro # G509599415
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1824-23131
- Zoro # G509599415
- UPC # 196617147280
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ LINE Under The Hood Single Sign: Trades Welcome (905-SIGN-TR)
- ZORO SELECT Lockout Padlock, KD, White, 2"H, PK6 (48JT01)
- GROTE LIGHTING REFLECTOR-TRIANGLE WARNING KIT:SET OF 3 (71422)
- LACROSSE Size 10 Men's Steel Hip Wader, Black (24509099)
- SIGNMISSION Reserved Parking $250 Fine With Graphic Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23165 (A-1218-23165)
- SIGNMISSION Park at Your Own Risk Company Not Respon Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23493 (A-1218-23493)
- SIGNMISSION Office Parking Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Employee - Office Pk Only (A-1218 Employee - Office Pk Only)
- SIGNMISSION No Parking Without Permit Warning Sign P Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23636 (A-1218-23636)
- SIGNMISSION Reserved Parking Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 Reserved Parking Signs - Re Pk (A-1218 Reserved Parking Signs - Re Pk)
- SIGNMISSION Handicapped Parking Handicapped Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23918 (A-1824-23918)
- LYLE Church Parking Sign, 18" x 12, T1-1496-HI_12x18 (T1-1496-HI_12x18)
- Signmission Signs