Shop All Parking Signs
Signmission
Reserved Parking for Associate Pastor Heavy-Gauge Aluminum Sign, 18" x 18", TG-1818-23132
Mfr # A-DES-TG-1818-23132
Zoro # G209599876
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-TG-1818-23132
- Zoro # G209599876
- UPC # 196617221188
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stick Welding Gloves, Cowhide Palm, M, PR (1VT51)
- MASTER LOCK Write On Padlock Label, PK49 (0410-5701)
- ILC DOVER PAPR System, Universal, NiMH, Polycarbonate (S-5000-01)
- BDG Grain Deerskin Driver Tan, Size S (20-1-366-S)
- SIGNMISSION No Parking Private Property Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23677 (A-1218-23677)
- SIGNMISSION OSHA, No Open Flames Or Sparks During Tanker Unloading, 24in X 18in Alum, 18" W, 24" L, Landscape (OS-WS-A-1824-L-12272)
- SIGNMISSION Manager Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25115 (A-1218-25115)
- SIGNMISSION No Parking Or Standing Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 Emergency - No Pk Standing (A-1218 Emergency - No Pk Standing)
- SIGNMISSION Handicapped Parking During Church Hours With Graphic Rust Proof Parking, A-1824-23916 (A-1824-23916)
- SIGNMISSION No Parking Sign No Parking for Delivery Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23666 (A-1218-23666)
- NMC No Parking Unauthorized Vehicles Will Be Towed Sign, TM12J (TM12J)
- Signmission Signs