Shop All Parking Signs
Signmission
Reserved Parking for Assistant Manager Unauthorized Vehicles Towed Away, A-1824-23133
Mfr # A-1824-23133
Zoro # G509591105
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-23133
- Zoro # G509591105
- UPC # 785590105891
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50016)
- LABELMASTER Flammable Liquid Placard, PK25 (ZRV2B)
- KUT GARD Cut and Abrasion Resistant Pullover, Hi-Vis Sleeves, Removable Belly Patch, 2XL (P190BP-PP1-TL-2XL)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Rd (270SR12240AD)
- SIGNMISSION Tenant Parking Display Permit Violators Towed Owner Expense Alum Sign, 18" L, 24" H, BS-1824-22826 (A-DES-BS-1824-22826)
- SIGNMISSION No Parking Private Property Vehicles Ticketed Towed Owners Expense Alum, 24" L, 18" H, A-1824-23798 (A-1824-23798)
- SIGNMISSION No Parking Loading Zone 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - Loading Zone (A-1218 No Parking Signs - Loading Zone)
- SIGNMISSION Reserved Parking Maximum Penalty $250 W Heavy-Gauge Aluminum Sign, 18" L, 12" H, A-1218-23065 (A-1218-23065)
- SIGNMISSION Visitor Parking Only Sign 12inx18in Heavy Gauge Aluminum Signs, 18" L, 12" H, A- Ho - Vis Pk Only (A- Ho - Vis Pk Only)
- SIGNMISSION Designer Series-The Boss Parks Here, Black & Gold Heavy-Gauge Aluminum, 18" x 18", BG-1818-9878 (A-DES-BG-1818-9878)
- SIGNMISSION No Parking Private and Active Driveway Do Not Block Unauthorized Vehicles Will Be Cit, RW-1818-23801 (A-DES-RW-1818-23801)
- Signmission Signs