Shop All Parking Signs
Signmission
Reserved Parking Employee of Quarter Heavy-Gauge Aluminum Sign, 18" x 18", BW-1818-23135
Mfr # A-DES-BW-1818-23135
Zoro # G209597148
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1818-23135
- Zoro # G209597148
- UPC # 196617221065
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR (88-390)
- BRADY Blank Tag, 5 x 2-1/2 In, Yel, PK25 (102017)
- TIMBERLAND PRO 6-Inch Work Boot, W, 5 1/2, Brown, PR (TB153359242)
- DEVILBISS Qc3 Filter/Desiccant Cartridge Replacement (DEV130524)
- SIGNMISSION Reserved Stroller Parking With Graphic Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22985 (A-1218-22985)
- SIGNMISSION 15 Minute Parking Loading and Unloading Zone Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24596 (A-1218-24596)
- SIGNMISSION No Parking Between Signs With Left Arrow, Heavy-Gauge Aluminum, 12" x 18", A-1218-25055 (A-1218-25055)
- SIGNMISSION Reserved Parking for Pastor or His Wife Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23086 (A-1218-23086)
- SIGNMISSION 15-Minute Parking Violators Will Be Towed Away Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24590 (A-1218-24590)
- SIGNMISSION Patient Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Hospital - Patient Parking Only (A-1218 Hospital - Patient Parking Only)
- HILLMAN English Blue Handicap Sign 7 in. H X 5 in. W, 6PK (841780)
- Signmission Signs