Shop All Parking Signs
Signmission
Reserved Parking-Employee of Month 1, Black & Gold Aluminum Sign, 18" x 24", BG-1824-23150
Mfr # A-DES-BG-1824-23150
Zoro # G509590443
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1824-23150
- Zoro # G509590443
- UPC # 785590005405
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY White Polyester Wire Marker, THT-18-422-3 (THT-18-422-3)
- MCR SAFETY Safety Glasses, Amber Anti-Fog (HK214PF)
- STRANCO Pipe Mrkr, 480Volts, 1-1/4 in.andSmllr, PK5 (CVC-1054-PK)
- SHOWA ATLAS VF, Coated Gloves, Grn/Yllw, XL, 50PP58, PR (KV350XL-10-V)
- SIGNMISSION Handicap Parking-Please Be Considerate Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23921 (A-1218-23921)
- SIGNMISSION Valet Parking Only Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-22758 (A-1824-22758)
- SIGNMISSION Parking Reserved for Employee of the Quarter Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23390 (A-1218-23390)
- SIGNMISSION No Parking Anytime with Arrow Right Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23778 (A-1218-23778)
- SIGNMISSION No Parking Dumpster Area 12inx18in Heavy Gauge Alum Signs, 12" L, 18" H, A-1218 Dumpster - NoParking (A-1218 Dumpster - NoParking)
- SIGNMISSION Handicapped Parking During Church Hours With Graphic Rust Proof Parking, A-1824-23916 (A-1824-23916)
- LYLE Visitor Parking Sign, 18" x 12, T1-1191-EG_12x18 (T1-1191-EG_12x18)
- Signmission Parking Signs