Shop All Parking Signs
Signmission
Reserved Parking-Employee of Month 1, Black & Gold Aluminum Sign, 18" x 18", BG-1818-23150
Mfr # A-DES-BG-1818-23150
Zoro # G309593866
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1818-23150
- Zoro # G309593866
- UPC # 785590049492
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS280-2X)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A5, PR (25-0913B/9L)
- C.H. HANSON 1/4 in. Rhino Number Set (21870)
- LABELMASTER Exempt Specimen Label, Human, PK1000 (L358)
- SIGNMISSION Employee Parking With Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24399 (A-1218-24399)
- SIGNMISSION No Parking Violators Will Be Towed Away At Vehicle Aluminum, 12" x 18", A-1218-24998 (A-1218-24998)
- SIGNMISSION Parking Restriction Sign Resident Parkin Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23368 (A-1218-23368)
- SIGNMISSION No Parking Between Signs With Left Arrow, Heavy-Gauge Aluminum, 12" x 18", A-1218-25055 (A-1218-25055)
- SIGNMISSION 30 Minute Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24427 (A-1218-24427)
- SIGNMISSION 45 Minute Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24417 (A-1218-24417)
- SIGNMISSION Designer Series-No Parking Drop-off And Pick-up Only With Graphic, 18" x 18", BG-1818-9952 (A-DES-BG-1818-9952)
- Signmission Parking Signs