Shop All Parking Signs
Signmission
Reserved Parking Designated Guest Heavy-Gauge Aluminum Architectural Sign, 24" x 18", BU-1824-23153
Mfr # A-DES-BU-1824-23153
Zoro # G209595519
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BU-1824-23153
- Zoro # G209595519
- UPC # 196617148270
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Bag/Tote, Bag, Black, 1050D Nylon (56026)
- LYLE Do Not Enter Traffic Sign, 24 in H, 24 in W, Aluminum, Square, English, T1-1090-EG_24x24 (T1-1090-EG_24x24)
- MSA SAFETY Hard Hat Suspension, 6-1/2 to 8 Hat Size (10194760)
- RADIANS 4XL Long Sleeve T-Shirt, Green (ST21-NPGS-4X)
- SIGNMISSION Reserved Parking Sign Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23009 (A-1824-23009)
- SIGNMISSION Private Way Violators Will Towed Away, Red & White Aluminum Sign, 18" x 24", RW-1824-23237 (A-DES-RW-1824-23237)
- SIGNMISSION No Parking Sign No Parking-Fire Depart Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23670 (A-1218-23670)
- SIGNMISSION Loading Zone-Prohibido Estacionamiento Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23883 (A-1218-23883)
- SIGNMISSION No Parking-Do Not Block Gate Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23812 (A-1218-23812)
- SIGNMISSION OSHA Notice Sign, NOTICE Do Not Park Or Store With Symbol, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-NS-D-57-L-15472)
- SIGNMISSION 30 Minute Parking Heavy-Gauge Aluminum Architectural Sign, 24" x 18", BS-1824-24427 (A-DES-BS-1824-24427)
- Signmission Signs