Shop All Parking Signs
Signmission
Reserved Parking Customer Service Representative of Month Aluminum Sign, 24" x 18", BS-1824-23136
Mfr # A-DES-BS-1824-23136
Zoro # G509589249
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BS-1824-23136
- Zoro # G509589249
- UPC # 196617147464
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERALD CX Cut-Resistant Glove, Level 5, Size 8, PR (S10NXFN-8)
- DIXON Brass Twist Nozzle, 4" (500AN4)
- CROSSFIRE Glasses ES7 Safety Bifocal-Cry Brn-2.5 (474725)
- 5S SUPPLIES VinylStripe 5S Corner Markers Square White, 25PK (VSC-SQUARE-WHITE)
- SIGNMISSION 3 Hour Parking-Parking for Customers Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24428 (A-1218-24428)
- SIGNMISSION STORAGE RV & BOAT PARKING BANNER SIGN short long term secure indoor, B-Storage Rv & Boat Parkin (B-Storage Rv & Boat Parkin)
- SIGNMISSION Reserved For Doctors 12inx18in Heavy Gauge Aluminums, A-1218 Doctors - Reserved For Doctors (A-1218 Doctors - Reserved For Doctors)
- SIGNMISSION No Parking On Grass Or Sidewalk 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - On Grass Side (A-1218 No Parking Signs - On Grass Side)
- SIGNMISSION Designer Series-The Boss Parks Here, Black & Gold Heavy-Gauge Aluminum, 18" x 18", BG-1818-9878 (A-DES-BG-1818-9878)
- SIGNMISSION No Parking Do Not Block Gate Heavy-Gauge Aluminum Architectural Sign, 24" x 18", TG-1824-23812 (A-DES-TG-1824-23812)
- SIGNMISSION Parking Restriction Sign Resident Parkin Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23368 (A-1218-23368)
- Signmission Signs