Shop All Parking Signs
Signmission
Reserved Parking Customer and Visitor Parking With Left Arrow, Black & Gold, A-DES-BG-1818-23053
Mfr # A-DES-BG-1818-23053
Zoro # G509592713
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1818-23053
- Zoro # G509592713
- UPC # 785590050375
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, 2XL (J22207)
- CONDOR Mechanics Gloves, XL, Black/Yellow, Spandex (5NGN0)
- ANSELL TouchNTuff Chemical Resistant Gloves, Nitrile, Powder-Free, 9 1/2 in L, 5 mil, Small (7) 100 Pack (92-600)
- NEVS GHS Pictogram Label - All 9 Icons w/Laminate 7/8" x 7/8" Sheeted (GHS-11-ASST)
- SIGNMISSION Do Not Block Gate Vehicle Will Be Towed Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24159 (A-1218-24159)
- SIGNMISSION OSHA Notice Sign, Private Parking Lot No Contractor Parking, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-NS-D-57-L-17820)
- SIGNMISSION No Parking Fire Lane 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Fire Lane - No PK Fire L (A-1218 Fire Lane - No PK Fire L)
- SIGNMISSION No Parking Between Signs With Left Arrow, Heavy-Gauge Aluminum, 12" x 18", A-1218-25055 (A-1218-25055)
- SIGNMISSION Handicapped Parking Vehicle Id Required Handicapped Heavy-Gauge Alum Sign, 18" x 18", BW-1818-23912 (A-DES-BW-1818-23912)
- SIGNMISSION No Parking On Grass Or Sidewalk 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - On Grass Side (A-1218 No Parking Signs - On Grass Side)
- LYLE Expectant Mothers Parking Sign, 18" x 12, T1-1201-EG_12x18 (T1-1201-EG_12x18)
- Signmission Parking Signs