Shop All Parking Signs
Signmission
Reserved Parking Customer and Visitor Parking Heavy-Gauge Aluminum Sign, 18" x 18", BU-1818-23052
Mfr # A-DES-BU-1818-23052
Zoro # G509597442
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BU-1818-23052
- Zoro # G509597442
- UPC # 196617224806
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Latchways® Personal Fall Limiter, 10', Web, Single Leg, Rebar Hook, 63013-00A (63013-00A)
- BRADY Precut Label Roll Cartridge, Translucent (M5C-1000-427)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1104882)
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - X-Large (48-22-8948)
- SIGNMISSION Handicap Parking-Please Be Considerate Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23921 (A-1218-23921)
- SIGNMISSION Reserved Parking Handicapped SymbolBlue Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23158 (A-1218-23158)
- SIGNMISSION Reserved Parking-Employee of Month, Red & White Aluminum Sign, 18" x 18", RW-1818-23149 (A-DES-RW-1818-23149)
- SIGNMISSION Loading Zone-Prohibido Estacionamiento Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23883 (A-1218-23883)
- SIGNMISSION Electric Vehicle Parking Only While Cha Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24113 (A-1218-24113)
- SIGNMISSION Valet Parking All Others Towed Away Car Owners Expense & Risk Alum Sign, 18" L, 18" H, G-1818-22762 (A-DES-G-1818-22762)
- ACCUFORM No Parking Sign, 14" W, 10" H, English, Cardstock, Red (MTMP543)
- Signmission Parking Signs