Shop All Parking Signs
Signmission
Reserved Parking $250 Fine W/ Graphic Heavy-Gauge Aluminum Sign, 18" x 18", BU-1818-23165
Mfr # A-DES-BU-1818-23165
Zoro # G509598081
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BU-1818-23165
- Zoro # G509598081
- UPC # 196617219857
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Highland Flex Relaxed Fit Bootcut Jean (P622)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Magnetic Vinyl, Horizontal Rectangle, English (479L93)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, XL (14109)
- DEWALT DEWALT DPG212 Performance Driver Hybrid Glove, Glove Size: XL (DPG212XL)
- SIGNMISSION STORAGE RV & BOAT PARKING BANNER SIGN short long term secure indoor, B-Storage Rv & Boat Parkin (B-Storage Rv & Boat Parkin)
- SIGNMISSION This Is Not A Parking Space Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22813 (A-1218-22813)
- SIGNMISSION No Parking Or Standing Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 Emergency - No Pk Standing (A-1218 Emergency - No Pk Standing)
- SIGNMISSION Employee Parking Only With Bi-Direction Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24101 (A-1218-24101)
- SIGNMISSION No Truck Sign No Truck Parking W/ Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23560 (A-1824-23560)
- SIGNMISSION Handicapped Parking Vehicle Id Required Handicapped Heavy-Gauge Alum Sign, 18" x 18", GW-1818-23912 (A-DES-GW-1818-23912)
- SIGNMISSION Only for Customers During Normal Business Hours No Overnight Parking No Trucks at Any, BU-1818-23519 (A-DES-BU-1818-23519)
- Signmission Parking Signs