Shop All Parking Signs
Signmission
Reserved Parking 15 Minute Parking for Visitors Heavy-Gauge Aluminum Sign, 24" x 18", BW-1824-23055
Mfr # A-DES-BW-1824-23055
Zoro # G509584114
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1824-23055
- Zoro # G509584114
- UPC # 196617143886
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Lab Coat, Snap Front, White, L, PK30 (TY211SWHLG003000)
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - S/M (CSA) (48-73-5071)
- MCR SAFETY Fasguard White Grain Goatskin Yellow, XL (906XL)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 7, 1 PR (39-122)
- SIGNMISSION Loading Zone Unauthorized Vehicles Towed Away, Heavy-Gauge Aluminum, 12" x 18", A-1218-25116 (A-1218-25116)
- SIGNMISSION Reserved Parking for Vice President Unauthorized Vehicles Towed Away Alum, 18" x 18", RW-1818-23071 (A-DES-RW-1818-23071)
- SIGNMISSION No Parking In Driveway 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - In Driveway (A-1218 No Parking Signs - In Driveway)
- SIGNMISSION No Parking-Do Not Block Gate Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23812 (A-1218-23812)
- SIGNMISSION No Overnight Truck Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23822 (A-1218-23822)
- SIGNMISSION Park Here Yard Sign & Stake outdoor plastic coroplast window, 16" x 12", C-1216 Park Here (C-1216 Park Here)
- NMC Do Not Park In Driveway Sign, N257AB (N257AB)
- Signmission Signs