Shop All Parking Signs
Signmission
Reserved for Church Members Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23216
Mfr # A-1824-23216
Zoro # G509581571
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-23216
- Zoro # G509581571
- UPC # 785590106652
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, L, PR (1504-1)
- BRADY Pipe Marker, Domstic Hot Water Supply, Grn (7352-4)
- NMC Danger Pesticides Keep Out - Bilingual Sign (DPSA1AC)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (DZ111VS-G2)
- SIGNMISSION No Parking in Areas Marked as Fire Lane CVC Section 22500.1 and 22658 A, A-1824-23724 (A-1824-23724)
- SIGNMISSION OSHA Sign, Park Rules Park In Designated Spaces, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-NS-D-35-L-17122)
- SIGNMISSION No Stopping Fire Lane-Refer to CVC 22500.1 Alum Rust Proof Parking Sign, 18" x 24", A-1824-23576 (A-1824-23576)
- SIGNMISSION No Parking No Parking for Delivery Trucks Heavy-Gauge Aluminum Parking Sign, 18" x 24", A-1824-23666 (A-1824-23666)
- SIGNMISSION Parking Restriction Visitor Parking Only Unauthorized Vehicles Towed at Owner Expense, BW-1824-23367 (A-DES-BW-1824-23367)
- SIGNMISSION Park Your Own Risk Fly or Foul Balls May Strike Vehicles Heavy-Gauge Alum, 24" x 18", BW-1824-23482 (A-DES-BW-1824-23482)
- ACCUFORM PARKING SIGN PARK AT YOUR OWN RISK MVHR424XV (MVHR424XV)
- Signmission Signs