Shop All Parking Signs
Signmission
Reserved Do Not Think About Parking Here Unauthorized Vehicles Crushed Towed and Sold, A-1824-22984
Mfr # A-1824-22984
Zoro # G209589662
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-22984
- Zoro # G209589662
- UPC # 785590104580
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Kimtech G3, Latex Disposable Gloves, 8.7 mil Palm, Latex, XL, 100 PK, Beige (56816)
- HEADLINE SIGN ADA Sign, Restroom Symbol Tactile Graphic, Molded Plastic, 6 x 9, Gray (4812)
- ZORO SELECT Car Stop, Rubber, 4 in H, 4 ft L, 6 in W, Black/Yellow (GNRS1410YB)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile Palm Coating, XL (DX1000)
- SIGNMISSION Compact Car Parking W/ Bidirectional Arrow Alum Rust Proof Parking Sign, 18" x 24", A-1824-24253 (A-1824-24253)
- SIGNMISSION 30 Minute Parking Heavy-Gauge Aluminum Architectural Sign, 24" x 18", BS-1824-24427 (A-DES-BS-1824-24427)
- SIGNMISSION OSHA Sign, Parking Facilities Surveillance Patrols, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-NS-D-35-L-16321)
- SIGNMISSION Office Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Church - Office Parking Only (A-1218 Church - Office Parking Only)
- SIGNMISSION Valet Parking with Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22750 (A-1218-22750)
- SIGNMISSION Do Not Block Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24156 (A-1824-24156)
- SIGNMISSION Handicapped Parking Handicapped Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23918 (A-1824-23918)
- Signmission Signs