Shop All Banners
Signmission
RECLINER SALE BANNER SIGN furniture chairs sofa coffee tables lazyboy
Mfr # B-Recliner Sale
Zoro # G309669417
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- Length 18 in
- Height 48 in
- UV Resistant Yes
- Size 18 in x 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Recliner Sale
- Zoro # G309669417
- UPC # 721405496013
- Country of Origin United States
- Category Banners
Dimensions
Width | 0.01 in |
Length | 18 in |
Height | 48 in |
Size | 18 in x 48 in |
Details
UV Resistant | Yes |
Thickness | 0.1 in |
Sign Mounting Style | Mounting Holes |
Double-Sided | No |
Sign Material | Vinyl |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN 15 Ft Double Patio Umbrella, Red (50-LG1282)
- BIRD-X Visual Bird Repellers, Prowler Owl (OWL)
- GILMOUR Gilmour 7002505 5800 sq. ft. Sprinkler Head (7002505)
- OREGON PowerCut Bar, 3/8"Ptch, .063"Gauge, D009 Bar Mnt, 36" (363RNDD009)
- SIGNMISSION OLIVES BANNER SIGN greek green black kalamata olive oil manzanilla cured (B-Olives)
- SIGNMISSION CHERRY PIE BANNER SIGN bakery cherries crust sweets pastry filling tart (B-96 Cherry Pie)
- SIGNMISSION BEEF BRISKET SANDWICH BANNER SIGN slow cooked bar b que texas smoked (B-120 Beef Brisket Sandwich)
- SIGNMISSION STRAWBERRY SHORTCAKE BANNER SIGN bakery cake cookies pastry bread baker funnel (B-Strawberry Shortcake)
- SIGNMISSION DEEP FRIED MAC N CHEESE BANNER SIGN macaroni and cheese baked hot (B-Deep Fried Mac N Cheese)
- SIGNMISSION SOFA SALE BANNER SIGN couch furniture store signs 50% 25% 10% huge (B-120 Sofa Sale)
- SIGNMISSION WE BUY IPHONES BANNER SIGN computers mobile batteries electronics i (B-120 We Buy iPhones)
- Signmission Banners