Shop All Banners
Signmission
RECLINER SALE BANNER SIGN furniture chairs sofa coffee tables
Mfr # B-120 Recliner Sale
Zoro # G309660919
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- Length 48 in
- Height 120 in
- Thickness 0.1 in
- Size 48 in x 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-120 Recliner Sale
- Zoro # G309660919
- UPC # 670541438008
- Country of Origin United States
- Category Banners
Dimensions
Width | 0.01 in |
Length | 48 in |
Height | 120 in |
Size | 48 in x 120 in |
Details
Thickness | 0.1 in |
UV Resistant | Yes |
Double-Sided | No |
Sign Mounting Style | Mounting Holes |
Sign Material | Vinyl |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Marine Chest Cooler, White/Gray, Cap.30qt. (IM30QT)
- SUNCASTRP 21' GRY Roof Rake (SRR2100)
- AFTERMARKET Fits Case Backhoe Dipper Cylinder Assembly 580SL 580SL ll 580SM ll (183795A3)
- DICOR Dicor Corporation RP-CRCT-4-1C Coating Ready Cover Tape (RP-CRCT-4-1C)
- SIGNMISSION Dry Ice Sold Here Banner Concession Stand Food Truck Single Sided (B-30050)
- SIGNMISSION BIKE REPAIR BANNER SIGN bicycle shop repair rental cycle helmet (B-120 Bike Repair)
- SIGNMISSION SHISH KABOBS Concession Decal beef kabob sign new cart trailer sticker (D-DC-48-Shish Kabobs)
- SIGNMISSION BEEF BRISKET BANNER SIGN slow cooked bar b que texas smoked sandwich (B-Beef Brisket)
- SIGNMISSION FIREWOOD BANNER SIGN fire wood split hickory cord delivered stacked (B-120 Firewood)
- SIGNMISSION BBQ RIBS BANNER SIGN barbque bar-b-q bbq signs bar-b-que pork beef (B-96 BBQ Ribs)
- SIGNMISSION CHICKEN NUGGETS BANNER SIGN fried nuggets fingers tenders food white (B-120 Chicken Nuggets)
- Signmission Banners