Shop All Parking Signs
Signmission
R7-8f Violators Subject to Fine and Towing Min. Fine $50 Max Fine $200, A-1824-23230
Mfr # A-1824-23230
Zoro # G209730996
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-23230
- Zoro # G209730996
- UPC # 785590106805
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (P2ASW01A000)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR (2090X-XXL (11))
- C.H. HANSON Tag Id Blank, 76S (41273)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40041)
- SIGNMISSION Reserved for Pastor Violators Shall Answer on the Day of Judgement, A-DES-BG-1824-23184 (A-DES-BG-1824-23184)
- SIGNMISSION Do Not Block Drive 24 Hour Access Required 12inx18in Hvy Gauge Alums, A-1218 Driveway (A-1218 Driveway - Do Not Block 24 Hour)
- SIGNMISSION No Parking Any Time with double arrow 12inx18in Heavy Gauges, A-1218 No Parkings - Any double (A-1218 No Parking Signs - Any double)
- SIGNMISSION Only for Customers During Normal Business Hours No Overnight Parking No Trucks at Any, BG-1824-23519 (A-DES-BG-1824-23519)
- SIGNMISSION Contractor Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Misc - Contractor Parking Only (A-1218 Misc - Contractor Parking Only)
- SIGNMISSION Reserved For Doctors 12inx18in Heavy Gauge Aluminums, A-1218 Doctors - Reserved For Doctors (A-1218 Doctors - Reserved For Doctors)
- SIGNMISSION Do Not Block Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24156 (A-1824-24156)
- Signmission Parking Signs