Shop All Facility Signs
Signmission
PWith Up Arrow Pointing Left Heavy-Gauge Aluminum Architectural Sign, 24" x 18", TG-1824-23510
Mfr # A-DES-TG-1824-23510
Zoro # G209777304
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-TG-1824-23510
- Zoro # G209777304
- UPC # 196617246648
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 24 in |
Length | 18 in |
Size | 18" x 24" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (10071159)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, L, PR (N96785L)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0027-RA_14X10 (LCU4-0027-RA_14X10)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-702 (FSG-17-702)
- SIGNMISSION ANSI Danger, Decal, 18" x 12", Landscape, Forklift Traffic Area, Forklift Traffic Area (OS-DS-D-1218-L-19853)
- SIGNMISSION Designer Series Sign-Arrow Green, Red & White Aluminum Architectural Sign, 18" x 18", RW-1818-24337 (A-DES-RW-1818-24337)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 22901 (A-1218-22901)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Aluminum, Lockout Before Entering, Landscape (OS-DS-A-1824-L-2429)
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, Please Do Not Throw Trash Or Paper Towels Sign, Landscape (OS-NS-P-710-L-17427)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 10" Height, Rigid Plastic, Generator Stop, Landscape (OS-EM-P-1014-L-10392)
- NMC Wash Your Hands Before Entering, WH2P (WH2P)
- Signmission Facility Signs