Shop All Wall Art & Decor
Signmission
Purple Circle Corrugated Plastic Sign
Mfr # C-8-CIR-Purple
Zoro # G309705283
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.04 in
- Height 8 in
- Sign Material Corrugated Plastic
- Sign Mounting Style Yard Stakes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # C-8-CIR-Purple
- Zoro # G309705283
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Width | 0.04 in |
Height | 8 in |
Length | 8 in |
Size | 8" |
Details
Sign Material | Corrugated Plastic |
Sign Mounting Style | Yard Stakes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWIS HYMAN 36x72 WHT Roll Up Blind (3320136)
- VIDEO MOUNT PRODUCTS 2U Vented Economy Rack Shelf (ERS1V)
- LORELL Managerial Chair, Leather, 17-1/2" Height, Open Loop Arms, Black (LLR60121)
- KASON Safeguard Strike Chrome, 1-3/4" to 2-1/2" (10058005003)
- SIGNMISSION Pool Zone Circle Vinyl Laminated Decal (D-16-CIR-Pool Zone)
- SIGNMISSION Showers Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999615)
- SIGNMISSION Crappy Neighbor Circle Vinyl Laminated Decal (D-8-CIR-Crappy neighbour)
- SIGNMISSION Office Of The Queen Circle Vinyl Laminated Decal (D-16-CIR-Office of the Queen)
- SIGNMISSION No Cats Circle Corrugated Plastic Sign (C-12-CIR-No cats)
- SIGNMISSION Farmers Market Arrow Yard Sign Funny Home Decor 36in Wide (C-ARROW12-DS-999875)
- DESIGN TOSCANO Elmslie Arts and Crafts Stained Glass Window (TF28014)
- Signmission Wall Art & Decor