Shop All Safety Culture Signs
Signmission
Public Sign, Testing In Progress, 18in X 12in Rigid Plastic, 12" W, 18" L, Testing In Progress
Mfr # OS-NS-P-1218-25551
Zoro # G209556725
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Caution Testing In Progress
- Width 12"
- Sign Material Rigid Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-P-1218-25551
- Zoro # G209556725
- UPC # 807330602757
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 12" |
Length | 18" |
Details
Item | Public Safety |
Legend | Caution Testing In Progress |
Sign Material | Rigid Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPF UPF 105701 Post Cap, 5-1/2 x 5-1/2 in Post/Joist, 6 in L, 6 in W (105701)
- PROFLEX BY ERGODYNE Slip Resistant Rubber Cap Knee Pad (18336)
- TINGLEY Safeyflex Flame Resistant Rain Overall, Green, 3XL (O41008)
- ACCUFORM SAFETY SIGN KEEP YOUR WORK AREA MHSK533VS (MHSK533VS)
- SIGNMISSION OSHA EMERGENCY Sign, Phone 911 Only W/ Symbol, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-EM-A-710-V-10461)
- SIGNMISSION OSHA Danger Sign, Construction Area Authorized, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-DS-A-1218-V-1095)
- SIGNMISSION OSHA Notice Sign, No Guns Allowed With Symbol, 24in X 18in Decal, 18" W, 24" L, Portrait (OS-NS-D-1824-V-14640)
- SIGNMISSION OSHA Sign, Keep This Lab Clean With Symbol, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-NS-P-1218-L-13876)
- SIGNMISSION Public Safety Sign, Effective Hand Washing, 24in X 36in Decal, 36" W, 24" L, Effective Hand Washing (OS-NS-D-2436-25593)
- SIGNMISSION OSHA Think Decal, Lift W/ Your Legs Not Your Back, 18in X 12in Decal, 12" W, 18" L, Landscape (OS-TS-D-1218-L-19622)
- ACCUFORM DECORATIVE PVC SIGN FRAME PRESTIGE HSF1308 (HSF1308)
- Signmission Safety Culture Signs