Shop All Coronavirus & Social Distancing Signs
Signmission
Public Safety, Temporarily Closed Due To Coronavirus, 18in X 12in Aluminum, OS-NS-A-1218-25473
Mfr # OS-NS-A-1218-25473
Zoro # G509528743
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Temporarily Closed Due To Coronavirus
- Height 12"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-A-1218-25473
- Zoro # G509528743
- UPC # 807330591372
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 18" |
Height | 12" |
Details
Item | Public Safety |
Legend | Temporarily Closed Due To Coronavirus |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUGHES SAFETY SHOWERS Shower Rose, ABS, Yellow (ABS-ROSE)
- LYLE Decaldanger Face Shield Required, 7"x5" (LCU4-0180-ND_7X5)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, S (SP24EX SS S)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, 5" Width, 120 Volts, Landscape (OS-DS-D-35-L-1003)
- SIGNMISSION OSHA Safety Sign, Social Distancing, 10in X 7in Decal, 10" W, 7" H, Social Distancing (OS-NS-D-710-25596)
- SIGNMISSION Public Safety Sign-Boat Ramp Users Practice Social Distancing, Heavy-Gauge, 12" H, A-1218-25372 (A-1218-25372)
- SIGNMISSION Public Safety Sign-Concert Attendees Practice Social Distancing, Heavy-Gauge, 12" H, A-1218-25377 (A-1218-25377)
- SIGNMISSION Public Safety Sign-Nail Salon Customers Practice Social Distancing, 12" H, A-1218-25363 (A-1218-25363)
- SIGNMISSION PSA, Essential Services Open For Business, 10in X 7in Peel And Stick Wall Graphic, NS-RD-710-25537 (OS-NS-RD-710-25537)
- SIGNMISSION Public Safety Sign-Shelter In Place, Heavy Duty, 7" H, A-1218-25544 (A-1218-25544)
- CONDOR Safety Sign, 10" W, 14" H, 0.055" Thickness (467Z52)
- Signmission Signs