Shop All Safety Culture Signs
Signmission
Public Safety Sign, Medical Isolation, 24in X 36in Decal, 36" W, 24" L, Medical Isolation
Mfr # OS-NS-D-2436-25518
Zoro # G209556671
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Notice Medical Isolation
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
- Double Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # OS-NS-D-2436-25518
- Zoro # G209556671
- UPC # 807330677298
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 36" |
Length | 24" |
Details
Item | Public Safety |
Legend | Notice Medical Isolation |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY NFR Hazard Rating Sign, 15 in Height, 12 in Width, Rectangle (30676)
- JJ KELLER Full Cylinders Sign (8001301)
- SPILL BUSTER Base Neutralizer, 1.5lb., Caustics, PK6 (4903-032)
- ACCUFORM DOUBLESIDED DOOR STICKERS AUTOMATIC LADM201E (LADM201E)
- SIGNMISSION OSHA Sign, High Magnetic Fields Pacemakers, 24in X 18in Plastic, 18" W, 24" L, Landscap (OS-DS-P-1824-L-1662)
- SIGNMISSION OSHA Danger Sign, Overhead Crane Suspended Load, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-DS-D-35-L-1782)
- SIGNMISSION OSHA Sign, Emergency Instructions In Case Of Fire, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-SI-A-1014-L-11436)
- SIGNMISSION Warning Sign-Pinch Point-10in x 14in OSHA Safety Sign, 10" L, 14" H, WS-Pinch Point (WS-Pinch Point)
- SIGNMISSION OSHA Sign, Pinch Point Bilingual, 10in X 7in Decal, 7" W, 10" L, Spanish, OS-DS-D-710-VS-1528 (OS-DS-D-710-VS-1528)
- SIGNMISSION OSHA Danger Sign, Do Not Step Here, 5in X 3.5in Decal, 3.5" W, 5" L, Portrait, Do Not Step Here (OS-DS-D-35-V-2514)
- ACCUFORM SAFETY SIGN LADDER RULES 14 in X 10 in (MCRT543VP)
- Signmission Safety Culture Signs