Shop All Safety Culture Signs
Signmission
Public Safety, Health First Hand Sanitizing Station, 14in X 10in Rigid Plastic, OS-NS-P-1014-25466
Mfr # OS-NS-P-1014-25466
Zoro # G109515532
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Health First Hand Sanitizing Station
- Width 10"
- Sign Material Rigid Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-P-1014-25466
- Zoro # G109515532
- UPC # 807330600920
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10" |
Length | 14" |
Details
Item | Public Safety |
Legend | Health First Hand Sanitizing Station |
Sign Material | Rigid Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Entrance Mat, Black, 3 ft. W x 50 ft. L (GRP923X50-BK)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (717-10-V)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Sample Draw Oxygen Monitor (99029)
- ZORO SELECT Biohazard Spill Kit, Pull String Bag, Red (3ZDW1)
- SIGNMISSION OSHA WARNING Sign, Face Ladder And Climb Slowly Do, 5in X 3.5in Decal, 3.5" W, 5" L, Portrait (OS-WS-D-35-V-13177)
- SIGNMISSION OSHA WARNING Sign, Face Ladder And Climb W/ Symbol, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-WS-A-710-V-13176)
- SIGNMISSION OSHA Notice Sign, Storm Water Outfall, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-18499)
- SIGNMISSION Caution Sign-Goggles / Face Shield Reqd Operating Machine-10x14 OSHA Sign, CS-Goggles Face Shield (CS-Goggles Face Shield)
- SIGNMISSION OSHA Danger Sign, Finger, Hand Hazard Bilingual, 10in X 7in Aluminum, 7" W, 10" L, Bilingual Spanish (OS-DS-A-710-VS-1657)
- SIGNMISSION OSHA Notice Decal, This Is A Drug-Free Workplace, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-NS-D-57-L-19568)
- SIGNMISSION OSHA Notice Sign, Hand Washing Only With Symbol, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-13215)
- Signmission Safety Culture Signs