Shop All Facility Signs
Signmission
Public Safety, 48" Height, Decal, OS-NS-D-3648-25465
Mfr # OS-NS-D-3648-25465
Zoro # G009482255
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Testing Check-in Form Single Line
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
- Double Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-D-3648-25465
- Zoro # G009482255
- UPC # 807330679339
- Country of Origin United States
- Category Facility Signs
Dimensions
Height | 48" |
Size | 36" X 48" |
Length | 36" |
Details
Item | Public Safety |
Legend | Testing Check-in Form Single Line |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 11, Black, PR (55346S-BLK-110)
- OCCUNOMIX Medium Men's Sweatshirt, Yellow (LUX-SWTLH-YM)
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, XL, 50 PK, Black (FP-V-50-XL-BLK)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-M)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, No Swimming Bilingual Spanish (OS-DS-A-1014-VS-1709)
- SIGNMISSION OSHA Notice, 3.5" Height, Do Not Disturb Meeting In Progress Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-11145)
- SIGNMISSION OSHA Caution, 10" Height, Rigid Plastic, 14" x 10", Landscape, Slow Down Pedestrian Traffic (OS-CS-P-1014-L-19232)
- SIGNMISSION OSHA Sign, 10" H, Warning Lead Work Area Poison No Smoking Or Eating (Bilingual Spanish), Landscape (OS-CL-D-710-L-19975)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, New Oil Sign, Landscape (OS-NS-P-1824-L-14330)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Aluminum, FACP Room Sign, Landscape (OS-NS-A-1218-L-12413)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471C39 (471C39)
- Signmission Signs