Shop All Facility Signs
Signmission
Public Safety, 48" Height, Decal, 36" x 48", Open This Business Been Deemed Essential & Remain Open
Mfr # OS-NS-D-3648-25521
Zoro # G109482599
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Open This Business Been Deemed Essential And Will Remain Open
- Height 48"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-D-3648-25521
- Zoro # G109482599
- UPC # 807330679896
- Country of Origin United States
- Category Facility Signs
Dimensions
Height | 48" |
Length | 36" |
Size | 36" X 48" |
Details
Item | Public Safety |
Legend | Open This Business Been Deemed Essential And Will Remain Open |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Hex Nipple, FNPSHxMNH, 1-1/2 In (357-1511521)
- CONDOR String Knit Gloves, Polyester/Cotton, White, Small (4JF63)
- HONEYWELL Cup VP525, VP526, VP527, VP531 (315911/0021/U)
- STEINER INDUSTRIES TIG Welding Gloves, Goatskin Palm, XL, PR (0224CR-X)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Wait Here For Gate To Open Sign, Landscape (OS-NS-D-1014-L-18890)
- SIGNMISSION OSHA Notice, 5" Height, Scrap Sign, 7" X 5", Landscape (OS-NS-D-57-L-18257)
- SIGNMISSION Designer Series Sign-Arrow Green, Red & White Aluminum Architectural Sign, 18" x 18", RW-1818-24337 (A-DES-RW-1818-24337)
- SIGNMISSION OSHA Caution, 3.5" Height, Decal, 5" x 3.5", Landscape, Microwave In Use (OS-CS-D-35-L-19204)
- SIGNMISSION OSHA Notice, 3.5" Height, NOTICE This Unit Is Out Of Service Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-16717)
- SIGNMISSION 14 in Height, Vinyl, 14" x 10", WS-D-1014-Arizona (WS-D-1014-Arizona)
- BRADY First Aid Sign, 7X10", Blk and Grn/Wht, Operating Temp. Range: -40 Degrees to 176 Degrees F, 127429 (127429)
- Signmission Facility Signs