Shop All Facility Signs
Signmission
Public Safety, 36" H, 24" x 36", Severe Weather Shelter In Place, Severe Weather Shelter In Place
Mfr # OS-NS-D-2436-25540
Zoro # G509481598
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Severe Weather Shelter In Place
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
- Double Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-D-2436-25540
- Zoro # G509481598
- UPC # 807330677519
- Country of Origin United States
- Category Facility Signs
Dimensions
Height | 36" |
Length | 24" |
Size | 24" X 36" |
Details
Item | Public Safety |
Legend | Severe Weather Shelter In Place |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Roll Wire Marker, "1", 8"L, PK10 (PMDR-1)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 2 inch Height, 4 in Width (17786-2510-4000)
- ZORO SELECT Fire Hose, 1in.x50 ft., NST, White, 300psi (45DV08)
- PORTWEST Iona Work Shirt L/S, L (F125)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Main Entrance Sign, Landscape (OS-NS-P-710-L-14082)
- SIGNMISSION OSHA Notice Sign, 18" Height, Rigid Plastic, Elevator Mechanical Room Authorized Sign, Portrait (OS-NS-P-1218-V-11734)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, Keep Closed, Landscape, 10PK (OS-DS-D-35-L-19406-10PK)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Non-Conformance Area Sign, Landscape (OS-NS-P-1218-L-15057)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, No Storage Permitted Sign, Landscape, L-14867 (OS-NS-P-710-L-14867)
- SIGNMISSION OSHA Sign, 12" H, Rigid Plastic, Video Surveillance No Illegal Dumping Violators Sign, Landscape (OS-NS-P-1218-L-18875)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Oil And Grease Storage Sign, Landscape (OS-NS-D-710-L-16961)
- Signmission Signs