Shop All Facility Signs
Signmission
Public Safety, 18" Height, Rigid Plastic, 24" x 18", Severe Weather Shelter In Place
Mfr # OS-NS-P-1824-25540
Zoro # G909477283
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Severe Weather Shelter In Place
- Height 18"
- Sign Material Rigid Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # OS-NS-P-1824-25540
- Zoro # G909477283
- UPC # 807330603624
- Country of Origin United States
- Category Facility Signs
Dimensions
Height | 18" |
Length | 24" |
Size | 24" X 18" |
Details
Item | Public Safety |
Legend | Severe Weather Shelter In Place |
Sign Material | Rigid Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 9D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- ACCUFORM DRUM CONTAINER LABELS USED MHZW507PSC (MHZW507PSC)
- BRADY Label, 2 in W, Outdoor, Yellow (BM7C-2000-584-YL)
- MUCK BOOT CO Men's Outscape Slip On (OSS000 M 090)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Repairs Sign, Landscape (OS-NS-P-1218-L-18035)
- SIGNMISSION Drive Slowly 5 Mph Please W/ Duck & Ducklings Walking Graphic Alum Sign, 18" x 18", RW-1818-9979 (A-DES-RW-1818-9979)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 25151 (A-1218-25151)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Please Break Cardboard Boxes Down Sign, Portrait (OS-NS-D-710-V-17338)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Candy Bars, D-DC-12-Candy Bars (D-DC-12-Candy Bars)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, High Load Watch Clearance Sign With Symbol, Portrait (OS-NS-A-1014-V-13476)
- NMC Large Format Notice Authorized Personnel Only Sign, N246AC (N246AC)
- Signmission Signs