Shop All Facility Signs
Signmission
Public Safety, 18" Height, Rigid Plastic, 24" x 18", Please Wipe Down Your Work Area Regularly
Mfr # OS-NS-P-1824-25511
Zoro # G109476826
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Please Wipe Down Your Work Area Regularly
- Height 18"
- Sign Material Rigid Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-P-1824-25511
- Zoro # G109476826
- UPC # 807330603334
- Country of Origin United States
- Category Facility Signs
Dimensions
Height | 18" |
Length | 24" |
Size | 24" X 18" |
Details
Item | Public Safety |
Legend | Please Wipe Down Your Work Area Regularly |
Sign Material | Rigid Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
- •EXTREMELY DURABLE: All our OSHA safety products are made from commercial grade materials specifically rated for outdoor or indoor usage for years of maintenance free life in the harshest environments. Our signs will last as long as your business!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURATOUCH Duratouch34-725, Vinyl Disposable Gloves, 2.8 mil Palm, PVC, Powder-Free, L (9), 100 PK, Clear (34-725)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1163-M)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43114)
- NMC Circuit Breaker Lockout Double Pole (CB04)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Oxygen Storage Area, Portrait (OS-DS-D-1014-V-1852)
- SIGNMISSION OSHA Notice, 5" Height, Rotating Auger Inside This Hopper Sign With Symbol, 7" X 5", Landscape (OS-NS-D-57-L-18129)
- SIGNMISSION Jamaican Jerk Chicken Wings Concession Stand Food Truck, D-16 Jamaican Jerk Chicken Wings (D-DC-16 Jamaican Jerk Chicken Wings19)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Trash Can [Down Arrow] Sign With Symbol, Landscape (OS-NS-A-710-L-18722)
- SIGNMISSION OSHA Notice, 3.5" Height, NOTICE Prior To Operating Forklift Safety Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-16408)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Georgia Equine (WS-Georgia Equine)
- NMC Tri-View, First Aid, 7.5x20, Recycle Pla (GW3056)
- Signmission Signs