Shop All Facility Signs
Signmission
Public Safety, 18" Height, Aluminum, 24" x 18", Please Wipe Down Your Work Area Regularly
Mfr # OS-NS-A-1824-25511
Zoro # G809484640
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Please Wipe Down Your Work Area Regularly
- Height 18"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-A-1824-25511
- Zoro # G809484640
- UPC # 807330592737
- Country of Origin United States
- Category Facility Signs
Dimensions
Height | 18" |
Size | 24" X 18" |
Length | 24" |
Details
Item | Public Safety |
Legend | Please Wipe Down Your Work Area Regularly |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Sleeve with Thumbhole, 24 in L, Yellow, Large (3BC99)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-4X (97001-33-2-LBK-4X)
- BANNER STAKES PLUS Cart Pkg w/Tray, Blank Black Banner (PL4000-BT)
- BRADY Banding Tape, Brown, 1 In. W, 90 ft. L (36305)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Rigid Plastic, No Forklifts, Landscape (OS-DS-P-1824-L-1467)
- SIGNMISSION OSHA, 18" Height, Aluminum, 24" x 18", Landscape, AED Sign (with graphic) (OS-MISC-A-1824-L-19478)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Do Not Disturb Sign, Landscape (OS-NS-A-710-L-11147)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, NOTICE Read User Guide Before Operating Sign, Landscape (OS-NS-A-1014-L-16450)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, Before You Lift Remember Over Sign, Portrait (OS-NS-A-1014-V-10332)
- SIGNMISSION Sign with Number 6 Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-22893 (A-DES-BW-1818-22893)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Aluminum, Door Blocked Not An Entry, Landscape (OS-DS-A-710-L-2144)
- Signmission Signs