Shop All Facility Signs
Signmission
Public Safety, 18" Height, Aluminum, 24" x 18", Essential Services Open For Business
Mfr # OS-NS-A-1824-25537
Zoro # G509484438
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Essential Services Open For Business
- Height 18"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-A-1824-25537
- Zoro # G509484438
- UPC # 807330592997
- Country of Origin United States
- Category Facility Signs
Dimensions
Height | 18" |
Size | 24" X 18" |
Length | 24" |
Details
Item | Public Safety |
Legend | Essential Services Open For Business |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Chock Wheels Notice Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, LCU5-0244-ND_7X5 (LCU5-0244-ND_7X5)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Magnetic 30 ft. Black Belt (WMX160-BK-BK-M-M-300)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-128 (FS-17-128)
- VISUAL WORKPLACE Peel/Stick, Quick Grid, 15.33"x23", Blue (35-803-1523-608)
- SIGNMISSION Public Safety, 10" Height, Aluminum, 14" x 10", Essential Services Open For Business (OS-NS-A-1014-25537)
- SIGNMISSION Public Safety, 12" Height, Aluminum, 18" x 12", Essential Services Open For Business (OS-NS-A-1218-25537)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Vacuum Pump Room Sign, Landscape (OS-NS-D-710-L-18858)
- SIGNMISSION Designer Series-All Pets Must Be On A Leash Please Clean Up After Your Pet, 24" x 18", G-1824-9998 (A-DES-G-1824-9998)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Environmental Monitoring Sign With Symbol, Portrait (OS-NS-D-710-V-12114)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Emergency Evacuation Meeting Area Sign, Portrait (OS-NS-D-1218-V-11790)
- TOUGH GUY Floor Sign, English, Rest Rooms Closed, Wht, 6DMG9 (6DMG9)
- Signmission Signs