Shop All Facility Signs
Signmission
Public Safety, 18" H, Peel & Stick Wall Graphic, 24" x 18", Essential Services Open For Business
Mfr # OS-NS-RD-1824-25537
Zoro # G309477265
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Essential Services Open For Business
- Height 18"
- Sign Material Peel And Stick Wall Graphic
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-RD-1824-25537
- Zoro # G309477265
- UPC # 807330607516
- Country of Origin United States
- Category Facility Signs
Dimensions
Height | 18" |
Length | 24" |
Size | 24" X 18" |
Details
Item | Public Safety |
Legend | Essential Services Open For Business |
Sign Material | Peel And Stick Wall Graphic |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY UltraDuty GHS Chemical Waterproof and UV ResLabels, 8.5x11, Wht, PK50 (60501)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IS311102)
- UNCLE MIKES Ultra Duty Belt, Kodra, Black, L (87781)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (GBF1849)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Please Use Other Gate Sign, Portrait (OS-NS-D-710-V-17632)
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, Private Facility Customers Only All Others Sign, Landscape (OS-NS-A-710-L-17813)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, NOTICE This Sink For Food Wash Only Sign, Landscape (OS-NS-D-1824-L-16703)
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Dumpster - NoOutsiDump (A-1218 Dumpster - NoOutsiDump)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Pre-Action System Riser Sign, Landscape (OS-NS-D-1014-L-17781)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, Gas Cylinder Storage Area Keep All Cylinders, Landscape (OS-DS-D-35-L-2055)
- SIGNMISSION Ev W/ Electric Vehicle Charging Station Graphic Heavy-Gauge Aluminum Sign, 24" x 18", G-1824-24089 (A-DES-G-1824-24089)
- Signmission Facility Signs