Shop All Facility Signs
Signmission
Public Safety, 12" Height, Decal, 18" x 12", Essential Services Open For Business
Mfr # OS-NS-D-1218-25537
Zoro # G909481754
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Essential Services Open For Business
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
- Double Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-D-1218-25537
- Zoro # G909481754
- UPC # 807330595936
- Country of Origin United States
- Category Facility Signs
Dimensions
Height | 12" |
Size | 18" X 12" |
Length | 18" |
Details
Item | Public Safety |
Legend | Essential Services Open For Business |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Ear Plugs Refillable Disp w/Deflector Plugs-500Pr (FPD-500L90)
- ZORO SELECT 3" Diameter Plastic Stanchion - Black, (4-pack) (99903-4)
- MUTUAL INDUSTRIES Flagging Tape, Standard, Pink (12c) (16002-75-1875)
- AVON PROTECTION Voice Projection Unit, For C50 (70501-229)
- SIGNMISSION OSHA Notice, 3.5" Height, Turn Off When Not In Use Sign With Symbol, 5" X 3.5", Landscape (OS-NS-D-35-L-18749)
- SIGNMISSION OSHA Notice Sign, 14" Height, Aluminum, No Headphones Or Loose Jewelry Allowed Sign, Portrait (OS-NS-A-1014-V-14652)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Aluminum, Lockout Before Entering, Landscape (OS-DS-A-1824-L-2429)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-South Carolina Equine (WS-South Carolina Equine)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Rigid Plastic, Forklift Only No Pedestrian Bilingual Spanish (OS-DS-P-1014-VS-1264)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Not An Entrance Sign, Landscape (OS-NS-P-1014-L-15150)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469A79 (469A79)
- Signmission Signs