Shop All Floor Signs
Signmission
Proteccion De Oidos Requerida 16in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, 2-C-16-12PK-99903
Mfr # FD-2-C-16-12PK-99903
Zoro # G009626314
product price: $102.99
/pk 12, $8.58/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- Height 16 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # FD-2-C-16-12PK-99903
- Zoro # G009626314
- UPC # 807330741968
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 0.01 in |
Height | 16 in |
Size | 16"s |
Length | 16 in |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 0.1 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Numbers, Solid Brass Lifetime Brass 6" (RN6-8)
- DELTANA Numbers, Zinc Black 4" (RNZ45)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (717-09-V)
- SIGNMISSION 14 in Height, Vinyl, 14" x 10", WS-D-1014-Texas (WS-D-1014-Texas)
- SIGNMISSION Watch For Cross Traffic 16in Non-Slip Floor Marker, 16" x 16", FD-C-16-99879 (FD-C-16-99879)
- SIGNMISSION Watch Your Step 16in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-C-16-12PK-99876 (FD-C-16-12PK-99876)
- SIGNMISSION 6 Foot Distance Marker Non-Slip Floor Graphic, 12PK, 16 in L, 16 in H, FD-R-16-12PK-99984 (FD-R-16-12PK-99984)
- SIGNMISSION Pedestrian Walkway 18in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-R-16-12PK-99830 (FD-R-16-12PK-99830)
- SIGNMISSION No Forklifts 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99836 (FD-2-R-16-99836)
- SIGNMISSION Pedestrian Traffic English Span 16in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, 2-C-16-6PK-99906 (FD-2-C-16-6PK-99906)
- 5S SUPPLIES 5S Red Tag Hold Area 18in Diameter Non Slip Floor Sign (FS-RDTGHA-18)
- Signmission Signs