Shop All Spanish Only Signs
Signmission
Propiedad Privada No Traspasar 12inx18in Heavy Gauge Aluminums, A-1218 Private Prop - Propieda
Mfr # A-1218 Private Prop - Propieda
Zoro # G809794411
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218 Private Prop - Propieda
- Zoro # G809794411
- UPC # 14891016927
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 1 in |
Height | 12 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Truss Anchor, SS Anchor, Truss Anchor (7429SSK)
- 3M DBI-SALA Delta Ii Harness, Step-In Style, Front (1102875)
- VIKING Viking BristolBay H/D Pant Grn (7110P-L)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W765)
- SIGNMISSION OSHA Danger Sign, #2 Diesel Fuel Spanish, 10in X 7in Decal, 7" H, 10" W, #2 Diesel Fuel Spanish (OS-DS-D-710-LS-1120)
- SIGNMISSION OSHA Danger Sign, 440 Volts Spanish, 5in X 3.5in Decal, 3.5" H, 5" W, 440 Volts Spanish (OS-DS-D-35-LS-1011)
- SIGNMISSION Spanish Parking Control Sign No Estacionar No Parking, Red & White Alum Sign, 18" H, RW-1818-22883 (A-DES-RW-1818-22883)
- SIGNMISSION OSHA Danger Sign, Hot Equipment Spanish, 18in X 12in Aluminum, 18" W, 12" H, Hot Equipment Spanish (OS-DS-A-1218-LS-1358)
- SIGNMISSION OSHA Sign, Eye Protection Using Tools Spanish, 24in X 18in Rigid Plastic, 24" W, 18" H, Landscape (OS-SF-P-1824-L-10791)
- SIGNMISSION OSHA Danger Sign, 480 Volts Spanish, 10in X 7in Aluminum, 7" H, 10" W, 480 Volts Spanish (OS-DS-A-710-LS-1013)
- NMC Danger Authorized Personnel Only Sign - Spanish, SPD9PB (SPD9PB)
- Signmission Spanish Only Signs