Shop All Banners
Signmission
Professional Barbers Wanted Banner Concession Stand Food Truck Single Sided
Mfr # B-120-30135
Zoro # G409660093
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Size 48 in x 120 in
- Double-Sided No
- Height 120 in
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # B-120-30135
- Zoro # G409660093
- UPC # 196617389468
- Country of Origin United States
- Category Banners
Dimensions
Size | 48 in x 120 in |
Height | 120 in |
Length | 48 in |
Details
UV Resistant | Yes |
Double-Sided | No |
Thickness | 0.1 in |
Sign Mounting Style | Mounting Holes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Knob Cover (25 341 04-S)
- WATER RIGHT Garden Hose 75 Ft 600 Series - Eggplant (PSH3-075-EP)
- NOSE-IT! Nose-It Flex Plus 4" RED (3445-RE)
- TENDA Tenda Cedar Oil 16 oz. (1151)
- SIGNMISSION WE FIX IPHONES BANNER SIGN cell smart phones unlock cellphones mobile repairs (B-We Fix iPhones)
- SIGNMISSION GYROS BANNER SIGN greek gyro sign signs stand spanakopita (B-120 Gyros)
- SIGNMISSION GARAGE SALE TODAY BANNER SIGN household tools furniture antique clothes (B-Garage Sale Today)
- SIGNMISSION NOW HIRING BANNER SIGN apply inside hiring signs employment job jobs work (B-Now Hiring)
- SIGNMISSION Hot Dog Combo Banner Concession Stand Food Truck Single Sided (B-Hot Dog Combo19)
- SIGNMISSION Same Day Delivery Banner Concession Stand Food Truck Single Sided (B-96-30152)
- SIGNMISSION TATTOO BANNER SIGN shop artist signs gun modification art piercing art (B-Tattoo)
- Signmission Flags, Banners & Accessories