Shop All Parking Signs
Signmission
Private Property No Parking Or Trespassing W/ s Heavy-Gauge Aluminum Sign, 18" x 18", GW-1818-9916
Mfr # A-DES-GW-1818-9916
Zoro # G509599002
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-GW-1818-9916
- Zoro # G509599002
- UPC # 196617187095
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filter Holder, 2 PK (603)
- APACHE MILLS 5 ft. L x Vinyl Foam, 9/16" Thick (3906509003X5)
- BANNER STAKES PLUS Barrier Set X2, Auth Pers Only, Ylw (PL4287)
- CORDOVA Back Support Belt, Hi-Vis Lime, 3XL (SB1003XL)
- SIGNMISSION Tow Zone Assigned Parking Spaces on These Premises Violators Will Be Towed Away at Ve, A-1824-22797 (A-1824-22797)
- SIGNMISSION Event Parking Bidirectional Arrow, Green & White Aluminum Sign, 18" x 18", GW-1818-24084 (A-DES-GW-1818-24084)
- SIGNMISSION Overflow Parking with Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23516 (A-1218-23516)
- SIGNMISSION Parking for Bicycles and Motorcycles Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23448 (A-1218-23448)
- SIGNMISSION Reserved Parking for Visitors Unauthoriz Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23069 (A-1218-23069)
- SIGNMISSION Reserved Parking Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 Reserved Parking Signs - Re Pk (A-1218 Reserved Parking Signs - Re Pk)
- LYLE Visitor Parking Sign, 18" x 12, T1-6211-EG_12x18 (T1-6211-EG_12x18)
- Signmission Signs